Protective glove Bricker
PROTGLOV-SPEC-BRICKER-SZ10
Art.-no. 0899400310
EAN 4024835475938
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty, extremely tough gloves
- Extra-strong natural latex coating with diamond texturing
- Extremely resistant to abrasion, cuts and punctures
- Seamless, round-knit backing fabric for high comfort
Product information
Datasheets(X)
Application area
- For heavy mechanical stress
- Paving work
- Building and woodwork
- Structural and civil engineering
- Handling construction steel
- Waste disposal/sorting
- Glass and glass recycling industry
- Scaffolding
- Metalworking/metal processing
Size | 10 |
Gauge | 7 |
Material of liner | Acrylic/polyester |
Material of coating | Natural rubber lamination |
Standards | EN 388, EN 420 |
Category | II |