Protective glove Ansell DermaShield® 73-721
Chem. protective glove Ansell DermaShield 73-721
PROTGLOV-ANSELL-DERMASHIELD-73-721-SZ6
Art.-no. 1931020578
EAN 4056807355504
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Free of latex proteins and vulcanisation accelerators, the glove minimises the risk of type I and type IV allergies.
- Comfort and flexibility of natural rubber latex: Its neoprene formula is also characterised by better chemical protection. The new rolled seam prevents the glove's cuff from slipping, thus increasing the protective effect.
- For non-sterile, controlled environments
Product information
Datasheets(X)
Application area
- Production of medication under aseptic conditions
- Biotechnology
- Handling cytostatics
- Manufacturing medical equipment
Size | 6 |
Material | Neoprene |
Standards | EN 374 |
Category | III |
Length | 310 mm |
Material thickness | 0.175 mm |
Colour | Green |