Welcome to Würth Belux Only for professionals

Promotion 1-component foam gun

1C foam gun Promotion
FMGUN-1C-PROMOTIONGUN

Art.-no. 0891152806

EAN 4050641349835

Individual price display after login
Promotion 1-component foam gun

Art.-no. 0891152806

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Foam gun for occasional use; very lightweight as made predominantly from impact-resistant plastic.
  • Extremely easy PU foam application (expansion foam) or joint sealing

  • Reduced-weight design

  • Pipe length: 12 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the installation of door frames, windowsills and staircases, and for sealing e.g. joints with PU foam.

Material

PVC - Polyvinyl chloride

Colour

Red, Black

Product weight (per item)

165.000 g

Length

345 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information