Welcome to Würth Belux Only for professionals

Programming device iQ 50

Diagnostics system iQ 50
DIAGNSYS-TPMS-IQ50
WOW

Art.-no. W072210050
EAN 4054458160669
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The iQ 50 carries out all work relating to the tyre pressure monitoring system quickly and easily.

Large touch screen that can be used while wearing gloves



The application is extremely easy and intuitive to use thanks to


  • Effective vehicle selection

  • Simple cloning and creation of new sensor IDs (individually or as a complete wheel set) under one menu item

  • Additional information required for the application is displayed in the relevant menu item


Online updates


Ensures that the latest vehicle fleet and data are available



Long battery life time


No recharging needed, even in peak season



Storage module ensures optimum data back-ups (when a PC is used)


  • Data sets can be saved as records and personalised to be allocated to a vehicle and/or customer

  • Data sets can be easily printed out


Scope of delivery:


  • iQ 50 programming tool

  • USB cable for charging and data transfer

  • Power supply unit with EU and UK adapters

  • Quick start guide

  • WOW! DVD contains software, manual, links
Notice

Modular design can be expanded up to complete multi-brand diagnostics (Snooper+ diagnostics interface required) and can be expanded with additional tyre pressure monitoring system technical data.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

165.4 mm

Width

106 mm

Depth

41.4 mm

Nominal current

1000 mA

IP protection class

IP 52

Min./max. temperature conditions

-20 to 60 °C

Type of rechargeable battery/battery

Li-lon

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Software license

SWARE-WTI-TPMS-TECHN-DATA-LICENC-SUBSCR

WOW
x 1 pcs
Software license

SWARE-WRDKS100-BASIC-LIZENCE-SUBSCIPTION

WOW
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Software license

SWARE-WTI-TPMS-TECHN-DATA-LICENC-SUBSCR

WOW
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information