Welcome to Würth Belux Only for professionals

Profile system

Profile system WAPS series Würth
PRFLSYS-SW-ALU-ELO-FL10-4PT-6060

Art.-no. 4952200001

EAN 4056807138756

Individual price display after login
Profile system

Art.-no. 4952200001

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

WAPS® Würth series

WAPS® - the Würth aluminium profile system


The Würth aluminium profile system (WAPS® for short) offers you a varied selection of different profile designs. All profiles are anodised and can be matched and combined in the grid dimensions for the series. The Würth aluminium profile system can be used in any industry.


  • Würth series (SW)

  • Lengths available: 3,000 and 6,000 mm

  • Compatible with CLIP-O-FLEX® - the flexible clip-on system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile width

40 mm

Profile height

45.4 mm

Groove width

10 mm

Length

6060 mm

Material

Aluminium

Surface

Anodised

Min. coating thickness

10 µm

Max. coating thickness

15 µm

Profile surface

6.42 mm²

Core hole diameter

7.3 mm

Min. tensile strength Rm

245 N/mm²

Min. elasticity limit (Rp 0.2 value)

195 N/mm²

Brinell hardness, HB

75 HB

Longitudinal moment of inertia

10.27 cm⁴

Transverse moment of inertia

9.14 cm⁴

Section modulus Y-axis

4.282 cm³

Section modulus X-axis

4.569 cm³

Breaking elongation A5

10 %

Breaking elongation A10

8 %

Elasticity modulus at 100%

70000 N/mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information