Welcome to Würth Belux Only for professionals

Profile system

Profile system WAPS series, B
PRFLSYS-SB-ALU-ELO-FL8-30X30X6060

Art.-no. 4952010000
EAN 4056807133683

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

WAPS® Series B compatible with Bosch

WAPS® The Würth aluminium profile system


The Würth aluminium profile system (abbreviated: WAPS®) offers a wide range of different profile versions. All profiles are anodised and feature coordinated series-specific grid dimensions for perfect combination with each other. There is no sector in which the Würth aluminium profile system cannot be used.



Advantages of WAPS®


  • Compatible with Bosch (SB) with the grooves 6, 8 and 10

  • Over 150 profile variations

  • Wide range of grid sizes from 20 to 60 mm

  • Available lengths (depending on profile): 2000, 3000 or 6000 mm

  • Practical packaging units

  • Compatible with CLIP-O-FLEX® – the flexible suspension system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile width

30 mm

Profile height

30 mm

Groove width

8 mm

Length

6060 mm

Material

Aluminium

Surface

Anodised

Min. coating thickness

10 µm

Max. coating thickness

15 µm

Profile surface

3.14 cm²

Core hole diameter

7.3 mm

Min. tensile strength Rm

245 N/mm²

Min. elasticity limit (Rp 0.2 value)

195 N/mm²

Brinell hardness, HB

75 HB

Longitudinal moment of inertia

2.77 cm⁴

Transverse moment of inertia

2.77 cm⁴

Section modulus Y-axis

1.85 cm³

Section modulus X-axis

1.85 cm³

Breaking elongation A5

10 %

Breaking elongation A10

8 %

Elasticity modulus at 100%

70000 N/mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information