Welcome to Würth Belux Only for professionals

Profile half cylinder EPS

Half cylinder EPS locking system
HALFCYL-EPS-1STSYS-(NI)-27X10MM

Art.-no. 5688053000
EAN 4099618161711

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Locking system in five-pin system with lateral sensing
  • Spring-loaded pin system with 5 active, spring-loaded sensing elements and up to 20 additional side codings

  • The integrated tamper control of the key in the cylinder and the double-acting locking pins ensure a high level of security

  • The integrated drill protection in each cylinder provides extensive protection

  • The cylinders feature a compact design

  • Each system is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system
Notice

The half cylinder is delivered without keys; these must be ordered separately.


Locking systems are special-order products. The customer does not have the right to return or exchange the product.


For subsequent and replacement deliveries, proof of ownership (security card) must be provided via the configurator. Extensions are processed by the Beschläge Center.


Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of closure

0 - not applicable

Design

5-pin

Construction type

Compact

With anti-drilling device

Yes

Locking lug

8-way adjustable

External length x internal length (A/B)

27 x 10 mm

Length (C)

37 mm

Emergency and danger function (lockable on both sides)

0 - not applicable

Tumbler level

2

Tumbler active

5

Tumbler passive

1

Comfort

5

Cylinder security

5

Key security

5

Material

Brass / steel

Surface

Nickel plated

Gloss level

Matt

Material of keys

0 - not applicable

Surface of the key

0 - not applicable

Number of keys

0 PCS

Fire protection certified

Yes

Standards

EN 1303: 2005, DIN 18252

Patent protection up to and including calendar year

2041

Classification key according to EN 1303: 2015
1 6 0 B 0 C 6 D
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Profile cylinder measuring key, type A

MRSEWRNCH-F.PRFLCYL-TYPA-ZD-SHRT

For measuring half, double or thumbturn profile cylinders and key switches on garage doors
x 1 pcs
Lock cylinder spray

CLOSCYLSPR-CARDBOARD-50ML

For the care of all types of locks
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information