Professional tool box, mobile
Portable aluminium box
ALUBOX-MOVEABLE-OFFER-CONSTR
Art.-no. 0962323999
EAN 4056807744117
Register now and access more than 125,000 products
- Large drawer with non-slip mat and locking pin. Machines, fastening material or tools can be transported safely and stored here
- 4 solid steering rollers with brake ensure good, smooth transport
- 4 screw-off lifting eyelets enable transport even to hard-to-reach workplaces
- High-quality and stable metal transport handles
- Box closes with spring lock and closing hooks. Stable and secure device for attaching a safety lock
Datasheets(X)
Width x depth x height (external dimension) | 921 x 671 x 612 mm |
Width x depth x height (internal dimension) | 830 x 630 x 504 mm |
Volume | 263.5 l |
Material | Aluminium |