Professional roller/ball support stand
Assembly trestle telescope with ballbear
ASMBYTRSTL-BALBEAR-TELE-(65-120CM)-W405
Art.-no. 071515 90
EAN 4050641857415
Register now and access more than 125,000 products
- Stand with interchangeable roller/ball support to handle all lengths of workpieces
- Zinc-plated steel roller
- Tilting plate with 6 balls
- Telescopic adjustment to position the support at the desired work height
- Large diameter tripod for great stability
- Base with non-slip, non-marking pads
- Sets up quickly, easy to use
- Product with lot number for good traceability
- Load capacity: 150 kg when it is at the lowest setting and 40 kg at full height
Datasheets(X)
Width (B) | 405 mm |
Height (H) | 1200 mm |
Max. working height | 1200 mm |
Depth (T) | 650 mm |
Load capacity | 150 kg |
Material | Metal |
Product weight (per item) | 5.500 kg |