Welcome to Würth Belux Only for professionals

Professional paint roller Filament yarn (Kanekaron), Glattfilt

Professional paint roller, short pile
RADROLL-VELOUR-B100MM

Art.-no. 06930113

EAN 4024835010689

Individual price display after login
Professional paint roller Filament yarn (Kanekaron), Glattfilt

Art.-no. 06930113

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hard-wearing cover in curly filament yarn (Glattfilt), 5 mm pile, low lint

  • Pile height 5 mm

  • Low lint release

  • Good paint absorption and application

  • Long service life

  • Results in an even coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Perfect for water-based painting systems. Indoor and outdoor use.

Width

10 cm

Roller pile height

5 mm

Outer diameter

23 mm

Internal diameter

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information