Welcome to Würth Belux Only for professionals

Professional aluminium telescopic ladder with traverse

TELELDR-PROFI-ALU-TRAV-4X6RUNGS

Art.-no. 0962931446

EAN 4056807349091

Individual price display after login
Professional aluminium telescopic ladder with traverse

Art.-no. 0962931446

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Desired working height in distance between rungs can easily be adjusted using sturdy locking lever

  • Robust, automatically locking safety section joints

  • Can be used as a stepladder, even on stairs

  • Collapsible/folding to save space during transport and storage

  • High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs

  • Rungs and spar made of extruded aluminium for very good bending resistance

  • Secure footing thanks to non-slip 2-component ladder feet

  • Grooved rungs ensure safe stepping
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

4 x 6

Traverse dimensions

64 x 25 mm

Traverse length

1 m

Beam dimensions

69 mm x 29 mm

Rung distance

280 mm

Rung dimensions

25 x 25 mm

Stand area according to TRBS 2121-2

No

Load capacity

150 kg

Min./max. length as standard ladder

3.64-6.44 m

Width as standard ladder

0.4 m

Max. standing height as standard ladder

5.02 m

Max. working height as standard ladder

6.52 m

Max. reaching height as standard ladder

7.02 m

Max. dock height as leaning ladder (at 70° tilting)

6 m

Min./max. length as step ladder

1.78-3.14 m

Width (bottom/top) as step ladder

0.4/0.4 m

Max. standing height as step ladder

2.41 m

Max. working height as a step ladder

3.91 m

Max. reaching height as step ladder

4.41 m

Min./max. stride length as step ladder

1.23-2.07 m

Transport dimension

1.86 x 0.45 x 0.21 m

Weight

20.5 kg

Standards

EN 131

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety tip

SAFETIP-F.TRAVLDR

Universally suitable for ladders with a cross brace
x 1 p
Foot extension for truss ladders

FTEXT-F.TRAVLDR-ALU

Universally suitable for ladders with a cross brace
x 1 pcs
Bucket hook

BCKTHOK-F.LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

HOKINTRY-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Aluminium hook-in step

HOKINSTEP-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
Wall spacer for all leaning ladders for work on overhanging roofs

WLSPCE-F.LDR

Distance from the wall continuously adjustable from 60 to 120 cm
x 1 pcs
Tool storage

TLSHLF-(F.STANDLDR-ALU)

Universal for aluminium runged stepladders that are accessible on both sides
x 1 pcs
Stationary platform

STAPLTFORM-F.LDR

For retrofitting WÜRTH aluminium rung ladders
x 1 pcs
Transport rollers for aluminium profile telescopic ladders

TRANROLL-F.TELELDR-1PAIRS

For transport with little effort to relieve stress on the back
x 1 p
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Disk joint for professional aluminium telescopic ladders

SP-LAMELLAHINGE-(F.TELELDR-PROFI)

x 1 pcs
Locking lever with bolt for professional aluminium telescopic ladders

SP-GRIPHOLDER-W.BLT-(F.TELELDR-PROFI)

x 1 pcs
Cover cap with recess for professional aluminium telescopic ladders

SP-COVERCAP-W.RECES-(F.TELELDR-PROFI)

x 1 pcs
Cover cap without recess for professional aluminium telescopic ladders

SP-COVERCAP-WO.RECES-(F.TELELDR-PROFI)

x 1 pcs
Inner ladder for professional aluminium telescopic ladders

SP-INNERLDR-(F.TELELDR-ALU-0962931416)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information