Welcome to Würth Belux Only for professionals
Drilling screw, round head with cross recess and sealing washer piasta®
Drilling screw, round head with cross recess and sealing washer piasta<SUP>®</SUP> - 1
Drilling screw, round head with cross recess and sealing washer piasta<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, round head with cross recess and sealing washer piasta®

Stainless steel A2 with drill tip and molded thread made of hardened steel and sealing washer with cross-recess H. For fastening corrugated profile sheets (76/18) made of aluminum and steel in steel ≤ 3 mm in the non-approved area

See product details

Available in 1 version
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
The sealing washer consists of a stainless steel A2 metal backing with vulcanized Seal made of high-quality EPDM


The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening shaft profiles (e.g. 18/76)



Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without graining

  • Thread moulding

  • Securing

all in one operation