For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, round head with collar and H recessed head
Black galvanized steel (A2S), with Phillips head.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Drilling, threading, screwing-in — all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
- The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks
- Contact pressure during use approx. 100 N/screw in with depth stop if necessary
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!