Welcome to Würth Belux Only for professionals
pias® drilling screw, raised countersunk head with AW drive
pias<SUP>®</SUP> drilling screw, raised countersunk head with AW drive - 1
pias<SUP>®</SUP> drilling screw, raised countersunk head with AW drive - 2
pias<SUP>®</SUP> drilling screw, raised countersunk head with AW drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, raised countersunk head with AW drive

A2 stainless steel, raised countersunk head in flat design with AW drive

See product details

Available in 24 versions
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
Drilling, threading, screwing-in - all in one work step



Considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors



Optimum torque transmission due to AW drive



AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component