Welcome to Würth Belux Only for professionals
Window sill drilling screw pias® A2 stainless steel
Window sill drilling screw pias<SUP>®</SUP> A2 stainless steel - 1
Window sill drilling screw pias<SUP>®</SUP> A2 stainless steel - 2
Window sill drilling screw pias<SUP>®</SUP> A2 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window sill drilling screw pias® A2 stainless steel

See product details

Available in 1 version
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
AW drive


  • Improved power transmission

  • Longer service life

  • Optimal centring

  • Zero come-out


Polyamide disk


  • UV-stabilized; discolouration and embrittlement of the disk is minimized.

  • Disk will not crack while screw is being screwed in.
Notice

Maximum thickness of aluminium: 2.5 mm



Use only screwdrivers with depth stop