Welcome to Würth Belux Only for professionals
Drilling screw, flat head with AW drive and minipoint pias®
Drilling screw, flat head with AW drive and minipoint pias<SUP>®</SUP> - 1
Drilling screw, flat head with AW drive and minipoint pias<SUP>®</SUP> - 2
Drilling screw, flat head with AW drive and minipoint pias<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, flat head with AW drive and minipoint pias®

Minipoint with AW drive

See product details

Available in 1 version
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
Especially suitable for thin sheet metal



Zinc-plated steel, blue passivated (A3K)



With metric thread



Drilling, thread forming, screwing in: all in one step


Therefore considerably reduced time and effort



Exact drilling diameter for any screw connection


  • Minimisation of thread tolerance

  • Always an optimum connection


Prevents mistakes in the installation



AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Improved performance thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component