Welcome to Würth Belux Only for professionals
Partial exoskeleton Ottobock CX Soft Wrist wrist support
Partial exoskeleton Ottobock CX Soft Wrist wrist support - 1
Partial exoskeleton Ottobock CX Soft Wrist wrist support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Partial exoskeleton Ottobock CX Soft Wrist wrist support

Benefit from wrist relief when lifting and carrying

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • The CX Soft Wrist provides noticeable relief for muscles and tendons when lifting and holding tools or other objects, without restricting freedom of movement. Thanks to the durable material, this wrist strap is especially suitable for industrial use.

  • The wrists are stabilised via a variable support bar and an ergonomic shape that relieves the muscles and tendons.

  • The Pull-2-Lock mechanism enables the wrist strap to be quickly put on and removed within a few seconds. The individually adjustable support bars can be adapted depending on preference and activity.

  • The wrist width can be individually adjusted when being worn. The support bar can be adapted individually depending on the shape by bending manually.

  • The innovative Outlast material ensures optimal temperature and moisture management.