For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Comfortable polyester-cotton material
- High quality workwear that ensures an improved product service life.
- Ribbed collar and sleeve trims
- Breast pocket on the left
- Three buttons, side vents
Material
- 50% cotton, 50% polyester - approx. 230 g/m²
Available in size(s):
XS - S - M - L - XL - XXL - 3XL
Care instructions
- Washable at 60°C
- Do not bleach
- Dry at normal temperature
- Hot iron
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!