Welcome to Würth Belux Only for professionals
Coat ESD

For detailed information, other images and documents, please select individual articles from the following table.

Coat ESD

Coat equipped with anti-static properties, ideal for environments where static current must be removed.

See product details

Available in 10 versions
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
65 % polyester, 33 % cotton, 2 % anti-static fibre - 210 g/m²



  • Front closure with concealed snap fasteners.

  • Adjustable cuffs with hook-and-loop fastener.

  • Unisex model.

  • Suitable for ESD environments.

  • Certified according to EN1149:5-2018 and EN ISO 61340-5-1.