Welcome to Würth Belux Only for professionals
Double-sided tooth plate connector type C10

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided tooth plate connector type C10

Double-sided tooth plate connectors (type C10) are used for wood-wood connections (softwood) in combination with bolts or wood screws to absorb shear forces. The bolts or screws subject to load absorb the clamping and tensile forces in the bolt axis.

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • In line with DIN EN 912:2011-09

  • Material: Malleable iron EN-GJMB-350-10 in line with DIN EN 1562

  • Surface: Galvanised, A4K

  • Application in utilisation classes 1 and 2
Notice
  • Shear compressive load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood

  • Alternatively, double-shear connections can also be made using ASSYplus full-thread screws in combination with washer head screws

  • Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder.