The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Plastic base escutcheon with quadruple 90° locking and metal insert secures the window handle in the horizontal or vertical position
- Cams prevent base escutcheon from being turned
- Keyed-alike pressure cylinder with one key (2D1) suitable for all window handles of this model
Please note: It is not possible to imprint the metal rosette.
To secure, 5-mm diameter ASSY countersunk screws can be used.
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!