Welcome to Würth Belux Only for professionals
QIC-3 wireless charger for wireless charging
QIC-3 wireless charger for wireless charging - 1
QIC-3 wireless charger for wireless charging - 2
QIC-3 wireless charger for wireless charging - 3

For detailed information, other images and documents, please select individual articles from the following table.

QIC-3 wireless charger for wireless charging

For visible installation on tables or furniture

See product details

Available in 1 version
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
  • Charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs

  • Visible flush installation

  • Drill hole diameter 60 mm

  • Drill hole depth max. 40 mm

  • Quick-charge function

  • Input: 5 V - 2 A/9 V - 1.67 A/9 V - 3 A/12 V - 2 A

  • Output: 20 W/15 W/10 W/7.5 W/5 W

  • Max. charging distance 6 mm

  • Suitable power adapter included in the scope of delivery
Application area