Welcome to Würth Belux Only for professionals
Inductive charging station 24 V For wireless charging of devices with induction batteries, as well as additional USB charger
Inductive charging station 24 V For wireless charging of devices with induction batteries, as well as additional USB charger - 1
Inductive charging station 24 V For wireless charging of devices with induction batteries, as well as additional USB charger - 2
Inductive charging station 24 V For wireless charging of devices with induction batteries, as well as additional USB charger - 3
Inductive charging station 24 V For wireless charging of devices with induction batteries, as well as additional USB charger - 4

For detailed information, other images and documents, please select individual articles from the following table.

Inductive charging station 24 V For wireless charging of devices with induction batteries, as well as additional USB charger

For
visible mounting in shelves, desks, worktops or bedside tables

See product details

Available in 1 version
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
  • Wireless charging station for Qi-certified smartphones or tablet PCs

  • Additional USB charger

  • Visible mounting

  • Max. output power 2 A

  • Drill diameter 59.8–60 mm

  • including Fast charging power supply 9 V/10 W
Application area