Welcome to Würth Belux Only for professionals
Wire cup brush HEAVY DUTY knotted steel with M14 connecting thread
Wire cup brush HEAVY DUTY knotted steel with M14 connecting thread - 1
Wire cup brush HEAVY DUTY knotted steel with M14 connecting thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush HEAVY DUTY knotted steel with M14 connecting thread

Ideal for heavy machining on large steel and cast surfaces. For aggressive brushing work. Especially ideal for machining corners and edges.

See product details

Available in 1 version
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
  • Efficient and fast machining of large surfaces with high wear resistance thanks to the clockwise/anti-clockwise knotting on the wire cup brush

  • For direct use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates burr
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25