Welcome to Würth Belux Only for professionals
Wire cable terminal With fork
Wire cable terminal With fork - 1
Wire cable terminal With fork - 2
Wire cable terminal With fork - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable terminal With fork

For crimping stainless steel wire cables

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Design: Welded
Notice
  • These products have not been developed and manufactured as slings or load-bearing equipment

  • Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC

  • To compress wire rope terminals with a rope diameter of 2 to 6 mm, hydraulic manual crimping pliers must be used as well as the compatible crimping jaws

  • Wire ropes with a diameter of 8, 10 and 12 mm cannot be compressed by hand. The use of stationary presses and/or rollers is required here