For detailed information, other images and documents, please select individual articles from the following table.
Winter jacket Performance Hi-Vis cl.3
Winter jacket with class 3 visibility with high water resistance, fully taped seams and waterproof zips
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Winter jacket with high water resistance
- Light and soft mini ripstop material, mesh lining for increased breathability. Water column 20,000 mm
- Three exterior pockets with flaps, pocket for ID card, inner zip pocket and tablet pocket
- Loxy® reflective tape, fully taped seams, waterproof YKK zippers, 2-way main zipper, chin protection
- Adjustable, detachable, and helmet-compatible hood, hook-and-loop adjustment on cuffs, ventilation zipper under arms, drawstring at the back of the waist and hem, non-slip band at the hem
- EN ISO 20471 cl.3 / EN 343 - 4/4 / EN 342 (co-certified with M410154 Winter trousers)
100% recycled polyester 190g/m², contrast fabric 100% polyester 200 g/m². Water column: 20,000 mm. Sorona® padding, body 140 g/m², other 120 g/m²
Can be tumble dried
Iron at low temperature
Do not bleach
Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!