Welcome to Würth Belux Only for professionals
Performance winter jacket

For detailed information, other images and documents, please select individual articles from the following table.

Performance winter jacket

Lightweight, sporty winter jacket with excellent insulation and high technical properties. Modern fit that still allows excellent freedom of movement.

See product details

Available in 8 versions
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
Lightweight, sporty winter jacket


  • Waterproof (water column 10,000 mm), treated with Teflon stain repellent

  • Two zip side pockets, two chest/hand warmer pockets with waterproof zips, sleeve pocket with room for ID card, two inside pockets

  • Loxy® reflectors, extremely warm, soft and lightweight Sorona® padding, cuffs with hook-and-loop adjustment

  • High, fleece-lined collar with integrated adjustable hood, zip for ventilation under the arms

  • Name tape, non-slip tapes and elastic drawstrings at the bottom, extended back. EN 14058


100% polyester – 235 g/m². Contrast fabric: 100% nylon – 175 g/m². Water column: 10,000 mm. Sorona® padding, body 120 g/m², sleeves 80 g/m².