For detailed information, other images and documents, please select individual articles from the following table.
Winter jacket Performance 2.0
Great winter jacket with very high water column. A comfortable, insulating collar with removable hood.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lightweight, sporty winter jacket
- Windproof and waterproof (water column 20,000), stain-repellent
- Two zip side pockets, two chest/hand warmer pockets with waterproof zips, sleeve pocket with room for ID card, two inside pockets
- Loxy® reflector details, very warm, soft and lightweight Sorona®padding, inside cuffs with hook-and-loop adjustment
- Fleece-lined collar with removable adjustable hood, name tape
- Non-slip band and elastic drawstrings at the bottom, extended back
- EN 343 class 4.1, EN 342 value 0.333 - also certified with M412056/M412063 winter trousers
100% polyester – 235 g/m². Contrast fabric: 100% nylon – 175 g/m². Water column: 20,000 mm. Sorona® padding, body 140 g/m², sleeves 120 g/m².
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!