Welcome to Würth Belux Only for professionals
Hinged door cabinet PRO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hinged door cabinet PRO

Robust wing-door cabinet with optional adjustable drawers and shelves

See product details

Available in 1 version
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
  • Robust sheet-steel construction, welded with multiple edging

  • Load capacity of each shelf 60 kg (with evenly distributed load)

  • Recessed safety lock of turning handle secures the contents against theft


The benefits of the PRO series:


  • Choice of four RAL colours for the front panels

  • Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)

  • Shelves and drawers adjustable in 15:15 mm grid