Welcome to Würth Belux Only for professionals
Hinged door cabinet BASIC

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hinged door cabinet BASIC

Wing door cabinet with shelves and drawers

See product details

Available in 2 versions
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
  • Sheet steel construction, welded with multiple edging

  • Three-sided anti-roll-off edging, 25 mm high

  • Drawers with guide slide bearing, 75% extension

  • Drawer and shelf load capacity: 20 kg with evenly distributed load

  • Internal drawer dimensions (W x D): 387 x 421 mm

  • Lockable hinged doors

  • Galvanised shelves, adjustable in 15:15 mm grid