Welcome to Würth Belux Only for professionals
Window adhesive Revolution
Window adhesive Revolution - 1
Window adhesive Revolution - 2
Window adhesive Revolution - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Revolution

Isocyanate-free 1C PU hybrid window adhesive to be processed with clear primer

See product details

Available in 1 version
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
Universal modulus - can be used for all common car and van types



Suitable for antennas, non-conductive


  • Prevents contact corrosion

  • Suitable for use on aluminium, magnesium and hybrid bodywork


Safety tested


  • Drive-away time confirmed with crash test in accordance with FMVSS208/212

  • Meets the requirements of original equipment manufacturers (vehicle manufacturers)

  • Manufactured in accordance with OEM standard ISO 9001
Notice

When preparing the surfaces, we recommend cleaning the windscreen/window with the abrasive cleaning sponge and ECOLINE glass cleaner. It is absolutely essential that Würth Contact Clean is used. The products must be checked to ensure that they have not expired before use. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

Application area