The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Windscreen cleaner Screenwash Plus
With anti-freeze for windscreen washer systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Improved frost protection - reliably prevents windscreens and headlight wash systems from freezing
Excellent, improved cleaning performance - for crystal-clear vision even in cases of stubborn winter dirt such as road salt and greasy road dirt
Gentle on materials
- Polycarbonate glass is not attacked
- Gentle on paint and rubber
Compatible with fan nozzles - can be used universally for all vehicle types
Easy-to-clean effect
- The even, thin wetting of the windscreen enables easy cleaning
- Lasting cleaning effect, as dirt cannot adhere as quickly after use
Note on suitability for fan nozzles:
Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!