Welcome to Würth Belux Only for professionals
Washer -20°C
Washer -20°C - 1
Washer -20°C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Washer -20°C

Degreasing anti-freeze cleaning agent for windscreen cleaner systems

See product details

Available in 1 version
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
For all types of vehicles


  • protects washer systems from icing

  • degreases glass surfaces with high effectiveness, removing dirt and insects


Ready to use


  • cleaning agent for car windscreen washer tanks

  • cleans and degreases car windscreens in any weather, ensuring excellent visibility

  • the 5 L container does not require dilution


Deep acting


  • removes all types of dirt: Grease, smog deposits, dust, insects, etc.

  • strong degreasing and cleaning action

  • does not leave streaks

  • reduces the formation of limescale in the spray nozzles


Materials


  • does not affect polycarbonate parts

  • does not affect seals, windscreen wipers or paint
Notice

While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Application area
Dosage:
ProductWaterProtection up to
10-20°C
11-10°C
12-5°C