Welcome to Würth Belux Only for professionals
Window and trim wedge

For detailed information, other images and documents, please select individual articles from the following table.

Window and trim wedge

For installing window strips, trim strips and door interior panels without damage

See product details

Available in 1 version
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
Suitable for Opel, Ford, DB and BMW 3-series and others



From unbreakable special plastic



Gentle on material


  • Use of the lever across the entire width prevents damage to the strip

  • Half-round profile at the rear allows the strip to be re-inserted with ease

  • The milled lead-in chamfer permits easy positioning


Also suitable for curved surfaces