Welcome to Würth Belux Only for professionals
Window handle ZD 401, lockable
Window handle ZD 401, lockable - 1
Window handle ZD 401, lockable - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window handle ZD 401, lockable

Plastic base rosette with 4-way locking in the 90° position

See product details

Available in 1 version
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
  • Ensures that the window handle remains in the horizontal or vertical position and is secured in 90° increments

  • Cams prevent the base escutcheon from rotating

  • Easy handling due to the keyed-alike pressure cylinder with one key suitable for all window handles of this model
Notice

ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used for the assembly.



For white plastic profiles, we recommend RAL colour 9016.