The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Metal base rosette with quadruple 90° locking
Ensures that the window remains in a horizontal or vertical position
Cam
Secures the base rosette to prevent it from turning
Consistent design
Matching door handles available
Included in delivery:
- 1 x window handle
- 1 x metal base rosette with 90° locking
- 1 x rosette
- 1 x plastic ring
- 1 x special setscrew, M6x 6 mm, galvanised
To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!