Welcome to Würth Belux Only for professionals
Window handle ZD 2
Window handle  ZD 2 - 1
Window handle  ZD 2 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window handle ZD 2

See product details

Available in 1 version
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
Metal base rosette with quadruple 90° locking


Ensures that the window remains in a horizontal or vertical position



Cam


Secures the base rosette to prevent it from turning



Consistent design


Matching door handles available



Included in delivery:


  • 1 x window handle

  • 1 x metal base rosette with 90° locking

  • 1 x rosette

  • 1 x plastic ring

  • 1 x special setscrew, M6x 6 mm, galvanised
Notice

To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.