The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AL 420 window handle
Stands out due to its durability and comfortable handling
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Secured horizontal or vertical position
- Plastic base rosette with quadruple 90° locking
- 2 cams: Base rosette is secured against twisting
For white plastic profiles, we recommend RAL colour 9016.
For private living areas, e.g. wood, plastic and aluminium windows.
To secure, the supplied screws or 5-mm diameter ASSY countersunk head screws can be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!