The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Window handle AL 420 with lock button
The window handle is locked in all raster positions and can only be turned after pressing the knob.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Secured horizontal or vertical position
Plastic base rosette with 4-way lock-in position 90°
Base rosette is safeguarded from being turned
2 cams
For white plastic profiles, we recommend RAL colour 9016.
Delivery time approx. 15-20 working days for pin length 48 mm and art. no. 0687762205
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!