The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AL 420 lockable window handle
Burglary-resistant technology prevents twisting off up to 100 Nm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With pressure cylinder, keyed alike, and one key
- Meets the requirements of DIN EN 1627, RC1-RC3
- Secured horizontal or vertical position
- Die-cast zinc base escutcheon with quadruple 90° locking
- 2 cams: Base escutcheon is secured against twisting
For white plastic profiles, we recommend RAL colour 9016
Delivery time approx. 15-20 working days for pin lengths 45 mm and 48 mm.
For private living areas, e.g. wood, plastic and aluminium windows.
To secure, the supplied screws or 5-mm diameter ASSY countersunk head screws can be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!