Welcome to Würth Belux Only for professionals
Window handle A110
Window handle A110 - 1
Window handle A110 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window handle A110

See product details

Available in 2 versions
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
Base rosette made of plastic with 4-way lock-in position 90°


Secures horizontal or vertical position of window handle



Cam


Safeguards base rosette from being turned



Consistent design


Matching door handles available



Scope of delivery:


  • 1 x window handle

  • 1 x cover rosette
Notice

Door handles can also be supplied with anti-bacterial surface by special order.



ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.