Welcome to Würth Belux Only for professionals
Window adhesive Ultimate 310 ml cartridge set

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Ultimate 310 ml cartridge set

High-quality 1-component window adhesive for all types of vehicles that can be used in almost any season

See product details

Available in 1 version
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
Can be used virtually year-round


  • 1-hour drive-away time with airbag at an ambient temperature of -10°C to +35°C

  • See technical data sheet for drive-away times for larger vehicles


High-modulus


Vehicle-strengthening window adhesive



Suitable for aerials, non-conductive



Prevents contact corrosion


Suitable for use on aluminium, magnesium and hybrid vehicle bodies (e.g. Audi A8, Jaguar XJ etc.)



Safety tested


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)
Notice

Do not park the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive away times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.