For detailed information, other images and documents, please select individual articles from the following table.
Window adhesive Ultimate 600 ml pack set
High-quality 1-component window adhesive for all types of vehicles that can be used in almost any season
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Can be used in almost any season
- 1-hour drive-away time with airbag at an ambient temperature of -10°C to +35°C
- See technical data sheet for drive-away times for larger vehicles
High-modulus
Vehicle-strengthening window adhesive
Suitable for aerials, non-conductive
Prevents contact corrosion
Ideal for use on aluminium, magnesium and hybrid bodywork (e. g. Audi A8, Jaguar XJ etc.)
Safety tested
- Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212!
- Meets requirements of original equipment manufacturers (vehicle manufacturers)
Do not park the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive away times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.
High-quality 1-component window adhesive for all types of vehicles that can be used in almost any season.
Ensure that the material is applied in a clean working environment. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application. A Varioprimer must be applied to freshly coated surfaces. The coating must be allowed to cure completely before the Varioprimer is applied. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!