For detailed information, other images and documents, please select individual articles from the following table.
Cargo windscreen/window adhesive
1-component window adhesive especially for commercial vehicles, buses and rail vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High-modular, elastic and tolerance-compensating 1C window adhesive
- Long processing time - user-friendly application
- Excellent stability (can be used on vertical adhesive surfaces, e.g. side windows)
- Easy to smooth
- Eco-friendly bags (smaller packaging volume, reduced waste)
- Solvent- and PVC-free
Do not park the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and waiting times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.
Replacement glazing for commercial vehicles, buses, vans, agricultural machinery, construction machinery and rail vehicles.
Ensure that the material is applied in a clean working environment. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application. A Varioprimer must be applied to freshly painted surfaces. The paint must be allowed to harden completely before the Varioprimer is applied. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!