Welcome to Würth Belux Only for professionals
Whiteboard
Whiteboard - 1
Whiteboard - 2

For detailed information, other images and documents, please select individual articles from the following table.

Whiteboard

With its smooth and magnetic surface, the magnetic writing board offers the ideal organisation platform for notes and documents in the workshop and office

See product details

Available in 5 versions
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
Smooth and magnetic surface


  • Short- and long-term notes can be written and wiped off again without any residue

  • With magnets and magnetic identification pockets for long-term attachment of documents and information


Different surface finishes for different applications


  • Painted surfaces are suitable for short-term notes, enamelled surfaces for long-term notes

  • The enamelled surface is particularly scratch-resistant, durable and environmentally friendly. Offers the strength and elasticity of metal combined with the hardness and resistance of a glass surface. Surface is easy to clean, resistant to acids and alkalis, and corrosion-resistant


  • Cleaning: Dry erase, regular cleaning with recommended Würth cleaning agents
Notice

Regular cleaning with Würth cleaning agent is recommended for long-term, optimal use. Use only dry-wipe whiteboard markers, not permanent markers.

Application area