Welcome to Würth Belux Only for professionals
RVC 50 flat roof vacuum cleaner
RVC 50 flat roof vacuum cleaner - 1
RVC 50 flat roof vacuum cleaner - 2
RVC 50 flat roof vacuum cleaner - 3
RVC 50 flat roof vacuum cleaner - 4

For detailed information, other images and documents, please select individual articles from the following table.

RVC 50 flat roof vacuum cleaner

Robust wet and dry vacuum cleaner for universal use, especially for flat roofs, in a new design

See product details

Available in 1 version
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
  • Absorbed fluids are pumped out via a built-in pump with a connected ¾ inch disposal hose, allowing for continuous suction

  • Coarse dirt can settle and not affect the pump as the disposal pump is not positioned on the container base

  • The fill level is automatically monitored, and to ensure protection, the turbine is automatically deactivated when the maximum fluid level is reached

  • Two large rear wheels and two front swivel castors allow for greater mobility and tilt protection

  • Vacuum cleaner is easy to carry thanks to its low weight

  • Integrated submersible pump continuously pumps out extracted liquids from the container

  • For use in the case of floods, flat roof renovation, cleaning of garden ponds and pool facilities

  • The pump can be completely removed and the container closed, allowing the industrial vacuum cleaner to also be used as a normal wet and dry vacuum cleaner
Notice

The device is equipped with a coarse dirt filter for wet vacuuming. If using the vacuum unit for dry vacuuming, the disposal pump must be removed, the coarse dirt filter replaced with a pleated filter and a filter bag used.