Welcome to Würth Belux Only for professionals
Boot PVC EN 20347 OB E SRA

For detailed information, other images and documents, please select individual articles from the following table.

Boot PVC EN 20347 OB E SRA

Practical submersible boot for less demanding conditions, AGRICULTURE, DAMP ENVIRONMENTS that do not require protection against crushing or against perforation of the sole etc.

See product details

Available in 1 version
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
905 g/size 42



  • NO anti-crush toe cap and NO anti-perforation insole.

  • Waterproof and submersible for protection in damp or wet conditions.

  • Practical and multipurpose.

  • PVC upper with polyester lining and PVC sole.

  • Wide fit: Mondopoint size 11.

  • EN ISO 20347:2012 OB E SRA.