Welcome to Würth Belux Only for professionals
Wax undercoating PLUS
Wax undercoating PLUS - 1
Wax undercoating PLUS - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wax undercoating PLUS

Wax-based coating compound containing solvents, cannot be painted over

See product details

Available in 4 versions
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
  • Permanently elastic with self-healing effect

  • Paint-, rubber- and PVC-compatible

  • Resistant to spray water and salt water, weak acids and alkalis

  • Very high solids content

  • VOC reduced

  • Dust dry after 48 hours, then waxy

  • Yield: 876 g/1000 ml at 200 µm 0.28 litres/m2
Notice

Recommended dry layer thickness: At least 50 μm. Product must be stirred/shaken up before use! After application, turn the aerosol can upside down and spray until the valve is empty.

Application area