For detailed information, other images and documents, please select individual articles from the following table.
Sealing and uncoupling membrane CERAfix® 305
Fleece-laminated, crack-bridging waterproofing membrane for secure and fast system sealing where floors and walls meet
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Can be used for moisture resistance classes A, B0
- Secure sealing with consistent layer thickness for indoor sealing
- Excellent adhesive bond
- Highly elastic
- Highly resistant to water pressure
- Uniform layer of sealant
- Temperature-resistant and resistant to ageing
Easy and quick to apply
- Bonding with tile adhesive in accordance with DIN EN 12004
- Can be tiled directly (thin bed method)
Support material made from polypropylene fleece, on top and underside
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Can be used as a seal under ceramic tiles and plates, natural stone, artificial stone in bathrooms, kitchens, private and public sanitary facilities. CERAfix 305 is suitable for stress classes A and C (special construction) according to the design inspection criteria and water impact class W0-I to W2-I (W3-I/special construction) in accordance with DIN 18534 and Central Federation of the German Building Trade's technical information leaflet "Compound sealing".
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other impurities).
Application:
Use strip-shaped surface sealing in conjunction with tiles and boards.
CERAfix 305 must be bonded flat with a tile adhesive in accordance with DIN EN 12004, e.g. tile adhesive PLUS CERAfix 402, tile adhesive PLUS CERAfix 403 or tile adhesive PLUS CERAfix 412.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!