Welcome to Würth Belux Only for professionals
Water pump pliers DIN ISO 8976
Water pump pliers DIN ISO 8976 - 1
Water pump pliers DIN ISO 8976 - 2
Water pump pliers DIN ISO 8976 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Water pump pliers DIN ISO 8976

Self-clamping water pump pliers with push button adjustment

See product details

Available in 7 versions
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
  • Slip-resistant, plastic-coated handle

  • Hardened chromium-vanadium steel

  • Inductively hardened, polished teeth

  • Pinch guard prevents crushing injuries

  • Box joint

  • Rapid and precise, one-handed fine adjustment directly on the workpiece

  • No unintentional adjustment

  • Self-clamping on pipes and nuts

  • No slippage on workpiece